Ergotron Neo-Flex LCD Cart. Type: Multimedia cart/trolley, Product colour: Grey, Material: Aluminium, Plastic, Steel, Zinc. Height: 1184 mm, Height adjustment: 68.6 cm, Width: 508 mm. Package width: 380 mm, Package depth: 550 mm, Package height: 1150 mm