Ergotron Neo Flex Neo-Flex LCD Lift Stand. Maximum weight capacity: 7.2 kg, Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -30 - 30°