Ergotron Neo-Flex Mobile MediaCenter VHD. Type: Multimedia cart, Product colour: Black, Recommended usage: Flat panel. Height adjustment: 51 cm. Package weight: 46 kg, Package dimensions (WxDxH): 1680 x 503 x 335 mm