Ergotron Neo-Flex™ Notebook Lift Stand. Product type: Laptop stand, Product colour: Black, Maximum weight capacity: 6.4 kg. Height adjustment range: 0 - 152 mm, Tilt angle range: -25 - 15°, Pan range: 0 - 360°. Weight: 1.63 kg. Package weight: 2.3 kg. Package dimensions (WxDxH): 412 x 396 x 122 mm