DELL Precision Compact AIO Stand - CFS22. Maximum weight capacity: 5.8 kg, Minimum screen size: 48.3 cm (19") , Maximum screen size: 68.6 cm (27") , Minimum VESA mount: 100 x 100 mm. Swivel angle range: 45 - 45°, Tilt angle range: -5 - 21°. Product colour: Silver