Xerox Caster. Placement supported: Floor, Product colour: Light grey, Country of origin: Vietnam. Package dimensions (WxDxH): 617.759 x 584.199 x 330.199 mm, Package width: 585 mm, Package depth: 619 mm