HP LaserJet Printer Stand. Product colour: White, Compatibility: LaserJet Enterprise M607, M608, M609, HP segment: Business. Width: 648 mm, Depth: 748 mm, Height: 144 mm. Package width: 850 mm, Package depth: 750 mm, Package height: 195 mm. Products per pallet: 20 pc(s), Layers per pallet: 10 pc(s), Pallet gross weight: 296.5 g