Ergotron SIM90 Signage Integration Mount. Mounting: VESA, Maximum weight capacity: 47.6 kg, Minimum screen size: 81.3 cm (32"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Product colour: Black