Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Single to Dual Mount Adapter CB16523
By Neomounts
Order Code:
ZT1505699S
£99.99
each
Inc VAT (20%)
£299.97 minimum order value
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
3
Add to basket
Minimum order quantity: 3.
Get it by
Wed, 18th Dec
In Stock
GBP
299.97
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/single-to-dual-mount-adapter-cb16523/p/ZT1505699S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Single To Dual Mount Adapter Vesa 75x75 And 100x100mm
Tags:
#BulkDiscount
Specifications
Specifications for Single to Dual Mount Adapter CB16523
Mounting Type
Wall
Height
116mm
Width
717mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome