SmartFit Space-Saving Single Monitor Arm Silver
Hover to enlarge the image

SmartFit Space-Saving Single Monitor Arm Silver

Order Code:
MPN:

Laptop / Monitor Risers
1

Product Description

Finding the correct ergonomic monitor adjustment is easy — even for desks with a shallow depth — with the SmartFit® Space-Saving Single Monitor Arm. Easy, non-permanent installation includes necessary tools and a pre-installed C-clamp that faces the front of the desk, making installation much simpler - especially in tight spaces (optional grommet fastener included).

Specifications
Colour
Black
Material
Aluminium & Steel & Plastic
Maximum Load
8kg
Number of Screens/Laptops
1
Adjustability
Yes
Type
Laptop / Monitor Risers
Form
Monitor Arms
Weight
6.5kg
Monitor/Notebook Size
Up to 32in Monitor
Dimensions (W x D x H)
625x180x112mm
Product Type
Single Monitor Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome