Solid Sheet Metal Umbrella Stands, Zinc Plated


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Product Type:
Umbrella Stands
Diameter:
280 mm
No. of Openings:
1
Supplied:
Assembled
Height:
610 mm
Weight:
3.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome