Solid Wood Coat Stands


£209.99 Inc VAT (20%)

See 4 Product Variants
£209.99

Description


Description unavailable

Feature Attributes

Frame Colour:
Natural
Supplied:
Flat Pack
Depth:
350 mm
Width:
350 mm
Number of Coat Hooks:
8
Weight:
5.68 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome