Ergotron StyleView. Type: Multimedia cart, Product colour: Aluminium, Grey, White, Material: Aluminium, Plastic, Zinc steel. AC input voltage: 230 V, AC input frequency: 50 Hz. Height adjustment: 68 cm, Weight: 44.1 kg. Package weight: 59.5 kg, Package dimensions (WxDxH): 540 x 1330 x 790 mm