Styleview Cart With Lcd Pivot Sla Powered Tall Drawer Uk Irl Hkg Mys Sng

Order Code: ZT1516359S

£5,199.99 Inc VAT (20%)


Description

Ergotron StyleView. Type: Multimedia cart, Product colour: White, Material: Aluminium, Plastic, Zinc steel. AC input voltage: 230 V, AC input frequency: 50 Hz, Output voltage: 12 V. Wheel size: 10.2 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome