Styleview Emr Laptop Cart Sv40 Aluminium Grey White Multimedia Cart

Order Code: ZT1525549S

£1,399.99 Inc VAT (20%)


Description

Ergotron StyleView EMR Laptop Cart, SV40. Type: Multimedia cart, Product colour: Aluminium, Grey, White, Material: Aluminium, Plastic. Height adjustment: 51 cm, Weight: 22.7 kg. Package weight: 35 kg, Package dimensions (WxDxH): 790 x 540 x 1330 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome