Styleview Laptop Cart Sv10 Cart For Notebook Medical Metal White Aluminium Screen Size Up To 17"

Order Code: ZT1512403S

£659.99 Inc VAT (20%)


Description

Ergotron StyleView Laptop Cart, SV10. Type: Multimedia cart, Product colour: Aluminium, White, Recommended usage: Laptop. Height adjustment: 38 cm, Weight: 15 kg. Package width: 102 mm, Package depth: 60 mm, Package height: 60 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome