Styleview Sitstand Combo Arm 61 Cm (24") Aluminium Wall

Order Code: ZT1524394S

£699.99 Inc VAT (20%)


Description

Ergotron Styleview Sit-Stand Combo Arm. Mounting: Screws, Maximum weight capacity: 13.2 kg, Minimum screen size: 48.3 cm (19"), Maximum screen size: 61 cm (24"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Swivel angle range: 0 - 360°, Tilt angle range: -30 - 30°. Product colour: Aluminium

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome