Ergotron StyleView Tablet Cart, SV10. Type: Multimedia cart, Product colour: Aluminium, White, Recommended usage: Tablet. Height adjustment: 38 cm, Weight: 15 kg. Package width: 102 mm, Package depth: 60 mm, Package height: 60 mm