Ergotron StyleView Cart. Type: Multimedia cart, Product colour: White, Recommended usage: Laptop. Height: 1282 mm, Width: 562 mm, Depth: 728 mm. Package weight: 38 kg, Package dimensions (WxDxH): 540 x 1330 x 790 mm