Ergotron StyleView EMR Cart with LCD Arm. Type: Multimedia cart, Product colour: White, Material: Aluminium, Plastic. Height adjustment: 68 cm, Weight: 26.8 kg. Package weight: 39.1 kg, Package dimensions (WxDxH): 790 x 540 x 1330 mm