Ergotron TeachWell Mobile Digital Workspace. Type: Multimedia cart, Product colour: Graphite, Grey, Material: Metal. Height adjustment: 51 cm. Package weight: 40.8 kg, Package dimensions (WxDxH): 945 x 935 x 730 mm