Ergotron WorkFit -A, Dual. Maximum weight capacity: 11.3 kg, Maximum screen size: 55.9 cm (22"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -30 - 30°. Product colour: Black