Workfit Cmod Single Display Sitstand Workstation 686 Cm (27") Grey Floor

Order Code: ZT1527146S

£1,549.99 Inc VAT (20%)


Description

Ergotron WorkFit C-Mod, Single Display Sit-Stand Workstation. Maximum weight capacity: 8.1 kg, Maximum screen size: 68.6 cm (27"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Height adjustment, Tilt angle range: -25 - 25°. Product colour: Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome