Ergotron WorkFit-S, Dual with Worksurface+. Type: Multimedia stand, Product colour: Black, Material: Aluminium. Height adjustment: 58 cm. Package weight: 20 kg, Package dimensions (WxDxH): 200 x 580 x 1150 mm