Workfits Dual With Worksurface+ Stand For 2 Lcd Displays/Keyboard/Mouse Steel Screen Size 24"

Order Code: ZT1513060S

£839.99 Inc VAT (20%)


Description

Ergotron WorkFit-S. Type: Multimedia stand, Product colour: White, Material: Aluminium, Plastic, Steel. Height adjustment: 58 cm. Package width: 580 mm, Package depth: 1150 mm, Package height: 200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome