0
1
2

Xeon E52620V4 21 Ghz 8Core 16 Threads 20 Mb Cache Lga2011V3 Socket Box

Order Code: ZT1512931S

£729.99 Inc VAT (20%)


Description

Intel Xeon E5-2620V4. Processor family: Intel® Xeon® E5 v4, Processor socket: LGA 2011-v3, Processor lithography: 14 nm. Memory channels: Quad-channel, Maximum internal memory supported by processor: 1.54 TB, Memory types supported by processor: DDR4-SDRAM. Market segment: Server, Supported instruction sets: AVX 2.0, Scalability: 2S. Intel® Turbo Boost Technology 2.0 frequency: 3 GHz. Package width: 44 mm, Package depth: 140 mm, Package height: 117 mm

See full description