10m Lszh CAT6a Ethernet Cables


£41.99 Inc VAT (20%)

See all variants from £41.99

Description


Description unavailable

Feature Attributes

Cable Length:
10 m
Connector Type:
RJ45 to RJ45
Conductor Type:
Stranded Copper
Weight:
340 g
Cable Jacket:
Low Smoke Zero Halogen
Cable Type:
Shielded Snagless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome