Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
compatible 10GBase-CU SFP+ Twinax cable, 1m
By Addon Networking
Order Code:
ZT1695145S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£20.15
4%
1
Add to basket
Get it in
6-8
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/compatible-10gbase-cu-sfp%2B-twinax-cable-1m/p/ZT1695145S
Add to quotation
View all Data & Ethernet Cables
Description
AddOn Networks 10GBASE-CU, SFP+, 1m, 1 m, SFP+, SFP+
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome