Lenovo ThinkStation P3 Ultra. Processor family: Intel® Core™ i9, Processor model: i9-13900K. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM, Memory clock speed: 4800 MHz. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel UHD Graphics 770, Discrete graphics card model: NVIDIA T1000. Wi-Fi. Operating system installed: Windows 11 Pro, Operating system architecture: 64-bit. Power supply: 300 W. Product type: Workstation. Weight: 3.6 kg