Hannspree HL 320 UPB. Product design: Digital signage flat panel. Display diagonal: 80 cm (31.5") , Display technology: TFT, Display resolution: 1920 x 1080 pixels, Display brightness: 400 cd/m², HD type: Full HD. Product colour: Black