DST-Pro 5K Wired USB 3.2 Gen 1 (3.1 Gen 1) Type-C Silver

Order Code: ZT3428536S

£139.99 Inc VAT (20%)


Description

Lindy DST-Pro 5K. Connectivity technology: Wired, Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 100 W. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Silver, Compatible memory cards: MicroSD (TransFlash) , SD, Data transfer rate: 5 Gbit/s. Power source type: DC, Power connector: USB Type-C, Output voltage: 20 V. Sustainability certificates: CE, REACH, RoHS

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome