Lindy DST-Pro Universal. Connectivity technology: Docking, Host interface: USB 3.2 Gen 2 (3.1 Gen 2) Type-C. Product colour: Black, Certification: CE, FCC, RoHS & REACH, California Proposition 65. Power source type: DC, Power connector: USB Type-C, AC input voltage: 24 V. Width: 85 mm, Depth: 30 mm, Height: 190 mm. Quantity per pack: 1 pc (s) , Package width: 205 mm, Package depth: 50 mm