Lindy DST-Pro USB4. Connectivity technology: Docking, Host interface: USB4, USB Power Delivery up to: 100 W. Ethernet LAN data rates: 1000 Mbit/s. Product colour: Anthracite, Compatible memory cards: MicroSD (TransFlash) , SD, Data transfer rate: 1 Gbit/s. Power source type: USB, Power consumption (max) : 20 W. Sustainability certificates: CE, Federal Communications Commission (FCC) , REACH, RoHS