Dual Monitor 4K USB C Dock 60W PD SD

Order Code: ZT1539705S

£279.99 Inc VAT (20%)


Description

Dual Monitor 4K USB C Dock 60W PD SD Add dual monitors (4K HDMIÆ & 4K DP), an SD card reader, multiple USB ports, GbE, and audio to your laptop, plus power and charge your laptop.

This dual-monitor USB-Cô dock transforms your MacBook or WindowsÆ laptop into a dual Ultra HD 4K workstation, with support for 4K DisplayPort and HDMI monitors. It gives you all the connections to create a fully capable workstation, including an SDô card reader slot.

The USB-C docking station features USB Power Delivery 2.0 (60W), to power and charge your laptop as you work. Itís the perfect companion for your MacBook Pro or other Thunderboltô 3 equipped laptop.

Create a dual-4K video workstation.
The USB-C dock expands the display capabilities of your laptop across two Ultra HD 4K monitors. It enables DisplayLinkÆ and USB-C DP Alt Mode to allow dual 4K video output to HDMI and DisplayPort 4K monitors. With the dual-4K dock, you can connect:

1x 4K DisplayPort display at 3840 x 2160 resolution @ 30Hz
1x 4K HDMI display at 3840 x 2160 resolution @ 30Hz

SDô card reader.
The dock provides direct access to your SD memory cards or microSDô cards (with adapter). The SD card slot can also be used for additional storage and backup through macOS X Time Machine or Windows 10 File History.

Ample connections.
The dock provides four USB 3.0 (Type-A) ports to connect your peripherals, including a USB 3.0 fast-charge and sync port, a Gigabit Ethernet port, and combined 3.5 mm audio and microphone port.

Universal support.
Compatible with Mac and Windows, this universal dock works with USB-C and Thunderbolt 3 enabled laptops.

The DK30CHDPPDUE is backed by a StarTech.com 3-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome