Belkin INC007vfBK. Connectivity technology: Wired, Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 85 W. Ethernet LAN data rates: 1000 Mbit/s. Product colour: Black, HD type: 4K Ultra HD, Compatibility: Compatible with devices that have a video-enabled USB-C port. Power source type: AC, USB, Power supply: 150 W, USB cable length: 1 m. Other operating systems supported: ChromeOS