Lenovo ThinkPad Hybrid USB-C with USB-A Dock. Connectivity technology: Wired, Host interface: USB 3.2 Gen 2 (3.1 Gen 2) Type-C, Headphone connectivity: 3.5 mm. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Black, Brand compatibility: Lenovo, Compatibility: E580, E480, E470, L580, L480, L470, L380, L380 Yoga, Lenovo Tablet 10, Miix 520-12IKB, T580, T570, .. Power source type: DC, Power supply: 135 W, Power plug type: Type J. Width: 210 mm, Depth: 80 mm, Height: 30 mm