DELL Universal Dock - UD22. Connectivity technology: Docking, Host interface: Thunderbolt, USB Power Delivery up to: 96 W. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Black, Maximum digital resolution: 5120 x 2880 pixels, Cable lock slot type: Kensington. Power source type: DC, AC input voltage: 100 - 240 V, AC input frequency: 50 - 60 Hz. Windows operating systems supported: Windows 10, Windows 11, Mac operating systems supported: MacOS, Linux operating systems supported: Ubuntu 20.04 LTS