Quantity | Price | Discount |
---|---|---|
1 - 4 | £91.99 | 0% |
5 + | £87.39 | 5% |
HP Universal USB-C Multiport Hub. Connectivity technology: Docking, Host interface: USB 3.2 Gen 2 (3.1 Gen 2) Type-C. Product colour: Black, Hub interfaces: DisplayPort, HDMI, RJ-45, USB 3.2 Gen 1 (3.1 Gen 1) Type-A, USB 3.2 Gen 1 (3.1 Gen 1) Type-C, Country of origin: China. Windows operating systems supported: Windows 10, Windows 11. Width: 150 mm, Depth: 55 mm, Height: 21.5 mm. Quantity per pack: 1 pc (s) , Package width: 235 mm, Package depth: 65 mm