0
1
2
3

USB 3.1 Type C Laptop Mini Dock

Order Code: ZT1721429S

£41.99 Inc VAT (20%)

Currently unavailable

Description

Lindy USB 3.1 Type C Laptop Mini Dock. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 100 W. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Grey, Compatible memory cards: MicroSD (TransFlash) , SD, Hub interfaces: HDMI, RJ-45, USB 3.2 Gen 1 (3.1 Gen 1) Type-A, USB 3.2 Gen 1 (3.1 Gen 1) Type-C, VGA. Power supply type: USB. Width: 180 mm, Depth: 17 mm, Height: 49 mm