Quantity | Price | Discount |
---|---|---|
1 - 4 | £34.99 | 0% |
5 - 9 | £33.59 | 4% |
10 + | £32.19 | 8% |
Lindy USB 3.2 Type C Laptop Micro Dock. Connectivity technology: Wired, Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 100 W. Product colour: Black, Grey, Compatible memory cards: MicroSD (TransFlash) , SD, Data transfer rate: 5 Gbit/s. Power source type: USB. Sustainability certificates: CE, REACH, RoHS. Width: 36 mm, Depth: 148 mm, Height: 13 mm