USB C DVI GbE Multiport Adapter 60W PD

Order Code: ZT1539718S

£84.99each Inc VAT (20%)
£169.98 minimum order value

Minimum order quantity: 2.

Description

USB C DVI GbE Multiport Adapter 60W PD This USB-C multiport adapter equips your USB-C Windows or MacBook laptop with essential connections, including a DVI output, a Gigabit Ethernet port and a USB 3. 0 (Type-A) port. Plus, you can power both the adapter and your laptop simultaneously, with 60 W USB Power Delivery 2. 0 and a USB-C power adapter. All the Connections You Need. The versatile adapter combines the performance of three single-function adapters into one powerful solution:USB-C to DVI adapterUSB-C Ethernet adapterUSB-C to USB -A adapterAdd a second display through the DVI port. Get fast, reliable network access through the Gigabit Ethernet RJ45 port and connect a USB 3. 0 peripheral device, such as a mouse or USB flash drive, all with one, simple-to-use device. Charge and Power Your Laptop While You Work. The multiport adapter�s USB-C port supports 60 W USB Power Delivery 2. 0, so you can power and charge your laptop while you work. Bring Productivity Wherever You Go. The USB Type-C multiport adapter is highly portable and features an integrated USB-C cable and USB-powered performance, so there�s no need to carry a separate power adapter with you. The StarTech. com Advantage for Docking Stations. Maximum compatibility - StarTech. com has a docking station to fit every operating system, laptop brand, and connectivity need. Get more done faster - More ports and more displays Maximise end user connectivity and productivityQuick installation - eliminate deployment headaches that waste time and frustrate end usersIT Grade quality - trusted by IT pros around the world for our rigorous in-house product testing, robust compliance, and lifetime multilingual technical supportThe DKT30CDVPD is backed by a StarTech. com 3-year warranty and free lifetime technical support. Note: To ensure full adapter functionality, your laptop�s USB-C port must support USB Power Delivery and DP Alt Mode.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome