StarTech 15m Active DisplayPort Cable Connect DisplayPort�-equipped devices up to 15m away with no signal loss. The DISPL15MA 15m Active DisplayPort� Cable features a built-in active signal booster for a connection distance of up to 50 feet (15m) between your DisplayPort-enabled devices - more than double the DisplayPort connection distance limitation of 16ft, with no signal loss. This durable yet lightweight active DP cable features a thinner 32 AWG wire construction that allows for a more flexible installation with minimal clutter. Plus, the cable features built-in amplifier circuitry which actively boosts the DisplayPort signal with no external power needed. The 15m cable offers a bandwidth of 10. 8 Gbps with support for maximum resolutions up to WQXGA (2560?1600) and optional audio support. The cable is both HDCP and DPCP capable, which ensures that digitally protected content is displayed properly. This 15-metre Active DisplayPort cable is backed by StarTech. com's 2-year Warranty.