Lindy 1m DisplayPort 1.4 Cable, Anthra Line. Cable length: 1 m, Connector 1: DisplayPort, Connector 2: DisplayPort. Cable diameter: 7.3 mm, Connector 1 dimensions (WxDxH) : 21 x 38.9 x 13.6 mm, Connector 2 dimensions (WxDxH) : 21 x 38.9 x 13.6 mm