5m DP 1.4 Cable

Order Code: ZT1539973S

£53.75 Inc VAT (20%)
QuantityPriceDiscount
1 +£53.754%

Currently unavailable

Description

Startech 5m DP 1. 4 Cable This DisplayPort 1. 4 cable connects your DisplayPort� laptop or desktop computer to a 'super ultra-high definition' 8K monitor, TV or projector. It supports resolutions up to 8K (7680x4320) @ 60Hz. The DisplayPort monitor cable provides the essential connection to support the next generation of super ultra-high definition video. This cable is VESA� to ensure full compliance and efficient operation of the higher link rate of HBR3. It has been tested to meet all DP 1. 4 specifications to ensure quality and reliability. The cable has a slim professional grade 34 AWG construction that allows for flexible installation while offering superior reliability for a clean quality installation. Each connector features latches that provide secure connections between your devices. 8K has a resolution of 7680 x 4320 and is also known as 4320p and Super Ultra High Definition (SUHD). It is seen in digital signage and other commercial displays that require the highest available resolution. This cable is backward compatible with 4K and 5K displays making it the perfect peripheral to start futureproofing your cabling infrastructure. StarTech. com?conducts thorough?compatibility and performance?testing?on?all?our products?to?ensure we are meeting or?exceeding industry standards?and providing?high-quality products to our customers. Our?local?StarTech. com?Technical?Advisors?have a broad product expertise?and?work directly with StarTech. com?Engineers to?provide support for our customers?both pre and post-sales. DP14MM5M is backed by a StarTech. com lifetime warranty.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome