USBC to Mini DisplayPort Adapter 4K 60Hz

Order Code: ZT1538811S

£43.99each Inc VAT (20%)
£219.95 minimum order value

Minimum order quantity: 5.

Description

USBC to Mini DisplayPort Adapter 4K 60Hz This USB Type-C to Mini DisplayPort adapter lets you output mini DisplayPort (mDP) video and audio from the USB Type-C port on your laptop or other device. It works with USB 3. 1 or Thunderbolt 3 Type-C devices that pass an mDP video signal, such as your MacBook Pro, Chromebook or 2018 iPad Pro. Enjoy High-Definition Resolution up to 4K at 60HzHarness the video capabilities that are built into your computer's USB-C connection, using the adapter to deliver the astonishing quality of UHD to your 4K 60Hz display. You can achieve an output resolution of up to 3840 x 2160p at 60Hz, perfect for high-resolution tasks such as viewing 4K video. The USB-C video adapter is backward compatible with 1080p monitors or displays, which makes it a great accessory for workspace applications. Hassle-Free Connection for Your USB Type-C LaptopThis adapter lets you use the versatile USB Type-C port on your portable device. USB-C is a reversible connector, enabling you to plug it into your device in any direction. The Thunderbolt 3 compatible adapter provides a hassle-free connection to your Windows or Mac based Thunderbolt 3 computer. Lightweight Design for Easy PortabilityThe compact USB-C to mDP adapter is lightweight and fits perfectly in your laptop bag. Its portable design is ideal for BYOD (Bring Your Own Device) applications at the office or on the road. The CDP2MDP is backed by a 3-year StarTech. com warranty and free lifetime technical support. Notes:Your USB-C device must support DisplayPort over USB-C (DP Alt Mode) to work with this adapterThis adapter outputs a single-mode Mini DisplayPort signal and will not work with additional video adapters such as Mini DisplayPort to HDMI, Mini DisplayPort to VGA or Mini DisplayPort to DVI adapters

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome