Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.51 | 4% |
10 - 19 | £11.03 | 8% |
20 + | £10.55 | 12% |
Features
For all smart phones up to 160mm x 78mm
Secure waterproof case for Smartphone
Transparent front allows touchscreen functions
Large back window for photo and videos
Keeps out dust, sand, dirt and water
Supplied with Earphones, Shoulder Strap and Velcro Arm Strap
Whether you are at the beach, pool side or in the bath, this Proper Waterproof Case will provide you with the assurance that you can use your Smartphone safely whilst on the go.
Introducing our secure waterproof solution for your Smartphone.
This patented waterproof case is designed to protect your Smartphone from any water, sand or dirt.
The ultra-flat lightweight design allows for easy and compact transportation, whilst our on-screen technology opens your Smartphone up to complete multi- touch access.
We have designed the case with a clear front and back so that the rear camera on the majority of smartphones can be used with ease, and our multi-level zip lock system makes it submersible and waterproof in excess of 10 meters (approx. 33 feet) .
Do not forget that every case comes with a pair of waterproof headphones. So if you are relaxing by the pool you can listen to your music without disturbing anyone.
Maximum smartphone dimension 160mm x 78mm
Included: Shoulder Strap, Arm Strap and Earphones