WH CH720 Wireless NC Headphones


£109.99 Inc VAT (20%)

See 3 Product Variants
£109.99

Description

The WH-CH720N Wireless Noise Cancelling Headphones offer Noise Cancelling, up to 35 hours battery life, premium sound quality, along with crystal clear calling and a range of features to make them easier to use. With quick-charging, you can enjoy more music without worrying about running out of charge. The WH-CH720N has Multipoint Connection, easy button operation, and can even be controlled with your voice. Since connection is easy with Swift pair and Fast Pair, these Sony headphones are ideal for everyday use. With Precise Voice Pickup Technology, Wind Noise Reduction Structure, and beamforming mics to pick up your voice, you will enjoy clearer calls and better conversations with these over ear headphones.

Feature Attributes

Cable Length:
1.2 m
Product Type:
Headphones
Weight:
192 g
Battery Life:
Up to 50 hours
Form:
On Ear Headphones
Microphone:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome