0
1

2930F 8G PoE+ 2SFP+ Managed L3 Gigabit Ethernet (10/100/1000) Power over Ethernet (PoE) 1U Grey

Order Code: ZT1123086S

£699.99 Inc VAT (20%)
£729.994% off


Description

Aruba 2930F 8G PoE+ 2SFP+. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 8, Console port: RJ-45. Full duplex. MAC address table: 32768 entries, Switching capacity: 56 Gbit/s. Networking standards: IEEE 802.3, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3u. Power over Ethernet (PoE) Rack mounting, Form factor: 1U

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome