Aruba 2930M 24G PoE+ 1-slot. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 20. Full duplex. MAC address table: 32768 entries, Switching capacity: 128 Gbit/s. Networking standards: IEEE 802.3, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3u. Power over Ethernet (PoE) Rack mounting, Form factor: 1U