Aruba 6000 48G Class4 PoE 4SFP 370W. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 48, Console port: USB. MAC address table: 8192 entries, Switching capacity: 104 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1s, IEEE 802.1w, IEEE 802.3, IEEE 802.3ab, IEEE.. Power over Ethernet (PoE) Rack mounting, Form factor: 1U